This item is Discontinued.

Safavieh Amancio Trunk- Grey - 23.6 x 22.4 x 35.6 in. SEA7021A

Amancio Trunk- Grey - 23.6 x 22.4 x 35.6 in. (Discontinued)

  • Mfr # SEA7021A
  • Zoro # G015762136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEA7021A
Zoro #
G015762136
UPC #
683726777625
Country of Origin
China

Description

In the past few decades Safavieh has come a long way with sophisticated operations. We’ve always been conside on fine quality craftsmanship and style. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailo to earn your trust and loyalty. Our products are tailo to earn your trust and loyalty. Inspi by an oversized European picnic basket this sturdy trunk is crafted of woven kubu rattan in a pretty finish. With pipe frame for stability it comes with removable top faux leather straps and handles contrasting the woven rattan. Specifications - Color: Grey - Metal Color: Pipe Iron Frame - Collection Name: Safavieh - Assembly Required: No - Dimensions: 23.6in H x 22.4in W x 35.6in D - Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.