Zoro Homepage

Amherst Large Rectangle Rugs Light Grey & Ivory - 9 x 12 ft.

  • Mfr # AMT415B-9

  • Zoro # G911532932


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
Polypropylene
Pile Height
0.39 in
Size
9 ft x 12 ft
Color
Light Grey/Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT415B-9
Zoro #
G911532932
UPC #
683726500964
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
9 ft x 12 ft

Details

Weave
power loomed
Material
Polypropylene
Color
Light Grey/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.