Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amherst Large Rectangle RugsLight Grey & Ivory 8 x 10 ft.

  • Mfr # AMT415B-8

  • Zoro # G809464864


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.39 in
Material
Polypropylene
Weave
power loomed
Size
8 ft x 10 ft
Color
Light Grey/Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT415B-8
Zoro #
G809464864
UPC #
683726500940
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
8 ft x 10 ft

Details

Material
Polypropylene
Weave
power loomed
Color
Light Grey/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.