Zoro Homepage

Amherst Medium Rectangle Area RugNavy & Beige 5 x 8 ft.

  • Mfr # AMT402P-5

  • Zoro # G009435541


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Navy/Beige
Pile Height
0.39 in
Weave
power loomed
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT402P-5
Zoro #
G009435541
UPC #
889048030879
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
5ft-3 in X8ft

Details

Color
Navy/Beige
Weave
power loomed
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.