This item is Discontinued.

Safavieh Amherst Power Loomed Rectangle Rug, Beige - Orange, 2 ft. 3 in. x 7 ft. AMT414F-27

Amherst Power Loomed Rectangle Rug, Beige - Orange, 2 ft. 3 in. x 7 ft. (Discontinued)

  • Mfr # AMT414F-27
  • Zoro # G015813807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT414F-27
Zoro #
G015813807
UPC #
683726901938
Country of Origin
China

Description

Coordinate indoor and outdoor living spaces with fashion-right Amherst all-weather rugs by Safavieh. Power loomed of long-wearing polypropylene beautiful cut pile Amherst rugs stand up to tough outdoor conditions with the aesthetics of indoor rugs. The combination of high tech and high touch is felt in the warmth the product brings to each home or office interiors. Our collections have always been considered the authority on fine quality craftsmanship and style. Specifications -Design Type: Indoor/Outdoor -Shape: Rectangle -Rug Size: 2' - 3 x 7' -Color: Beige / Orange -Material: Polypropylene -Weave: Power Loomed -Made In: Turkey -Weight: 6.62 lbs-Indoor Use Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.