This item is Discontinued.

Safavieh Amherst Power Loomed Rectangle Rug- Grey - Light Grey- 2 ft. 3 in. x 22 ft. AMT412C-222

Amherst Power Loomed Rectangle Rug- Grey - Light Grey- 2 ft. 3 in. x 22 ft. (Discontinued)

  • Mfr # AMT412C-222
  • Zoro # G009543734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT412C-222
Zoro #
G009543734
UPC #
683726493112
Country of Origin
China

Dimensions

Size
2 ft 3 in x 22 ft
Pile Height
0.39 in

Details

Weave
power loomed
Material
Polypropylene
Color
Grey/Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.