This item is Discontinued.

Safavieh Amherst Power Loomed Rectangle Rug- Navy - Beige- 3 x 5 ft. AMT420P-3

Amherst Power Loomed Rectangle Rug- Navy - Beige- 3 x 5 ft. (Discontinued)

  • Mfr # AMT420P-3
  • Zoro # G809433259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT420P-3
Zoro #
G809433259
UPC #
683726906988
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Pile Height
0.39in

Details

Color
Navy/Beige
Pattern
amherst
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.