Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amherst Power Loomed Small Rectangle Rug- Light Grey - Beige- 3 x 5 ft.

  • Mfr # AMT419B-3

  • Zoro # G309290048


product price: $57.95
/ea

Key Features

Weave
power loomed
Material
Polypropylene
Pile Height
0.39 in
Color
Light Grey/Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT419B-3
Zoro #
G309290048
UPC #
683726901518
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Pile Height
0.39 in

Details

Weave
power loomed
Material
Polypropylene
Color
Light Grey/Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.