This item is Discontinued.

Safavieh Amherst Round Area RugIvory & Grey 7 x 7 ft. AMT429K-7R

Amherst Round Area RugIvory & Grey 7 x 7 ft. (Discontinued)

  • Mfr # AMT429K-7R
  • Zoro # G509831140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT429K-7R
Zoro #
G509831140
UPC #
889048085251
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
7 ft x 7 ft

Details

Weave
power loomed
Color
Ivory/Grey
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.