Zoro Homepage

Amy Tufted Linen Chrome Leg Swivel Office Chair, Grey

  • Mfr # OCH4500A

  • Zoro # G110727450


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Chrome
Metal Type
Iron
Capacity
275 Lbs
Finish Surface Treatment
Electroplating
Size Dimension
24 in X22 in X31.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCH4500A
Zoro #
G110727450
UPC #
889048413160
Country of Origin
China

Dimensions

Size Dimension
24 in X22 in X31.9 in

Details

Metal Color
Chrome
Metal Type
Iron
Capacity
275 Lbs
Finish Surface Treatment
Electroplating
Material
Linen / Iron
Color
Grey/Chrome

Description

Amy Tufted Linen Chrome Leg Swivel Office Chair, Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.