Zoro Homepage

Arebelle Twin Size Headboard, Grey

  • Mfr # MCR4034D

  • Zoro # G910717972


original price: $310.99
9% off
new price: $279.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Silver
Fill Material
Foam
Metal Type
Iron / Stainless Steel
Material
Polyester
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR4034D
Zoro #
G910717972
UPC #
889048140417
Country of Origin
China

Dimensions

Size
41.7 in x 3.5 in x 53.9 in

Details

Metal Color
Silver
Fill Material
Foam
Metal Type
Iron / Stainless Steel
Material
Polyester
Color
Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.