This item is Discontinued.

Safavieh Arizona Shag Round Area RugBlue 6 ft.-7 in. x 6 ft.-7 in. ASG820R-7R

Arizona Shag Round Area RugBlue 6 ft.-7 in. x 6 ft.-7 in. (Discontinued)

  • Mfr # ASG820R-7R
  • Zoro # G509831423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASG820R-7R
Zoro #
G509831423
UPC #
889048266445
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft
Pile Height
1.625 in

Details

Color
Blue
Material
Polypropylene, Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.