This item is Discontinued.

Safavieh Athens Shag Runner Rug, Beige - 2 ft. - 3 in. x 8 ft. SGA119G-28

Athens Shag Runner Rug, Beige - 2 ft. - 3 in. x 8 ft. (Discontinued)

  • Mfr # SGA119G-28
  • Zoro # G409748166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGA119G-28
Zoro #
G409748166
UPC #
889048084643
Country of Origin
Turkey

Dimensions

Size
2 ft-3inx8 ft

Details

Color
Beige
Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.