This item is Discontinued.

Safavieh Athens Shag Runner Rug, Dark Grey - 2 ft. - 3 in. x 8 ft. SGA119C-28

Athens Shag Runner Rug, Dark Grey - 2 ft. - 3 in. x 8 ft. (Discontinued)

  • Mfr # SGA119C-28
  • Zoro # G409746476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA119C-28
Zoro #
G409746476
UPC #
889048084353
Country of Origin
Turkey

Dimensions

Size
2ft X 8ft

Details

Color
Dark Grey
Weave
power loomed
Material
64% Polypropylene, 30% Cotton, 6% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.