This item is Discontinued.

Safavieh Athens Shag Runner RugSeafoam 2 ft. 3 in. x 6 ft. SGA119D-26

Athens Shag Runner RugSeafoam 2 ft. 3 in. x 6 ft. (Discontinued)

  • Mfr # SGA119D-26
  • Zoro # G209748335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGA119D-26
Zoro #
G209748335
UPC #
889048084476
Country of Origin
Turkey

Dimensions

Size
2 ft-3inx6 ft

Details

Color
Seafoam
Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.