Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athens Shag Small Rectangle Rug, Dark Grey - 3 x 5 ft.

  • Mfr # SGA119C-3

  • Zoro # G709746961


product price: $69.75
/ea

Key Features

Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA119C-3
Zoro #
G709746961
UPC #
889048084384
Country of Origin
Turkey

Dimensions

Size
3 ftx5 ft

Details

Color
Dark Grey
Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.