Zoro Homepage

Athens Shag Small Rectangle Rug, Light Grey - 3 x 5 ft.

  • Mfr # SGA119F-3

  • Zoro # G409748159


product price: $69.95
/ea

Key Features

Weave
power loomed
Size
3ft X5ft
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Color
Light Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA119F-3
Zoro #
G409748159
UPC #
889048084582
Country of Origin
Turkey

Dimensions

Size
3ft X5ft

Details

Weave
power loomed
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Color
Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.