This item is Discontinued.

Safavieh Athens Shag Square RugBeige 6 ft. 7 in. x 6 ft. 7 in. SGA119G-7SQ

Athens Shag Square RugBeige 6 ft. 7 in. x 6 ft. 7 in. (Discontinued)

  • Mfr # SGA119G-7SQ
  • Zoro # G409747985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGA119G-7SQ
Zoro #
G409747985
UPC #
889048084704
Country of Origin
Türkiye

Dimensions

Size
6ft X 6 ft

Details

Color
Beige
Weave
power loomed
Material
64% Polypropylene, 30% Cotton, 6% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.