
Aurelio 2 Shelf Media Stand, Walnut
Mfr # MED9600A
Zoro # G113325295
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Shelf Dimensions
22.22 in X 11.65 in X 0.59 in
Weight Capacity
Top, 88 Lbs. Per Shelf, 22 Lbs.
Color
Walnut
Number of Shelves
1
Metal Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MED9600A
Zoro #
G113325295
UPC #
889048939844
Country of Origin
China
Dimensions
Shelf Dimensions
22.22 in X 11.65 in X 0.59 in
Size
46.5 in X15.2 in X18.6 in
Details
Finish
Enamel Paint
Weight Capacity
Top, 88 Lbs. Per Shelf, 22 Lbs.
Color
Walnut
Number of Shelves
1
Metal Type
Steel
Wood Type
Honeycomb/ Pb/ Mdf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.