This item is Discontinued.

Safavieh Aurelius Bar Cart- Silver and Mirror Top - 35 x 29 x 26 in. FOX2557A

Aurelius Bar Cart- Silver and Mirror Top - 35 x 29 x 26 in. (Discontinued)

  • Mfr # FOX2557A
  • Zoro # G710072202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOX2557A
Zoro #
G710072202
UPC #
683726732792
Country of Origin
China

Dimensions

Size
29.8 in X15.8 in X33.6 in

Details

Load Capacity
11 Lbs.
Writing Shelf
Top
Finish
Lacquer Coating
Number of Shelves
2
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.