Zoro Homepage

Austin Twin Size Headboard, Grey

  • Mfr # MCR4003D-T

  • Zoro # G810718109


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Silver
Size
45.3 in x 8.3 in x 54.1 in
Fill Material
Foam
Color
Grey
Metal Type
Iron / Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR4003D-T
Zoro #
G810718109
UPC #
889048159570
Country of Origin
China

Dimensions

Size
45.3 in x 8.3 in x 54.1 in

Details

Metal Color
Silver
Fill Material
Foam
Color
Grey
Metal Type
Iron / Stainless Steel
Material
Linen
Fabric Material
100% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.