Zoro Homepage

Autumn 3 Drawer Console - Brown

  • Mfr # AMH6510B

  • Zoro # G010689520


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Wood Type
Elm
Drawer Dimensions
8.07 in X 4.33 in X 11.81 in
Number of Shelves
1
Number of Drawers
3
Weight Capacity
55 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6510B
Zoro #
G010689520
UPC #
683726581819
Country of Origin
China

Dimensions

Drawer Dimensions
8.07 in X 4.33 in X 11.81 in
Shelf Dimensions
30.31 in X 13.39 in X 17.52 in
Size
34 in X14 in X30 in

Details

Wood Type
Elm
Number of Shelves
1
Number of Drawers
3
Weight Capacity
55 Lbs.
Color
Oak
Finish
Nc Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.