Zoro Homepage

Bardia Folding Tray Table, Grey

  • Mfr # PAT2004B

  • Zoro # G110763854


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
28in X 18.1in X 31.9in
Weight Capacity
330 Lbs.
Material
Pe Rattan
Color
Grey
Metal Type
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT2004B
Zoro #
G110763854
UPC #
683726800477
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
28in X 18.1in X 31.9in

Details

Weight Capacity
330 Lbs.
Material
Pe Rattan
Color
Grey
Metal Type
Galvanized Steel
Finish Surface Treatment
Powder Coating
Metal Color
Black/ Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.