Zoro Homepage

Ben Black And Silver Accent Table

  • Mfr # FOX2501B

  • Zoro # G910667802


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
14in x 14in x 22in
Shape
Square
Overall Height
22in
Weight Capacity
15 Lbs
Includes
Base Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2501B
Zoro #
G910667802
UPC #
683726458234
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
14in x 14in x 22in
Overall Height
22in
Width
14in
Depth
14in

Details

Shape
Square
Weight Capacity
15 Lbs
Includes
Base Included
Color
Black/Silver
Frame Color
Silver
Item
Accent Table
Material
Granite / Iron
Metal Type
Iron
Finish Surface Treatment
Lacquer Coating
Metal Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.