Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benji Acrylic Console Table, Black

  • Mfr # SFV3103B

  • Zoro # G311850858


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Drawer Dimensions
59 in X 10 in
Weight Capacity
40 Lbs.
Frame Material
Acrylic / Glass
Color
Black
Size
52 in X10 in X30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFV3103B
Zoro #
G311850858
UPC #
889048554788
Country of Origin
China

Dimensions

Drawer Dimensions
59 in X 10 in
Size
52 in X10 in X30 in

Details

Weight Capacity
40 Lbs.
Frame Material
Acrylic / Glass
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.