This item is Discontinued.

Safavieh Berber Shag Accent Area Rug, Creme and Brown - 3 x 5 ft. BER162A-3

Berber Shag Accent Area Rug, Creme and Brown - 3 x 5 ft. (Discontinued)

  • Mfr # BER162A-3
  • Zoro # G209750383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BER162A-3
Zoro #
G209750383
UPC #
889048306721
Country of Origin
Turkey

Dimensions

Size
3inX5in
Pile Height
1.18in
Thickness
1.26in

Details

Color
Creme/Brown
Pattern
berber shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.