Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berber Shag Small Rectangle Area Rug, Light Grey and Cream - 4 x 6 ft.

  • Mfr # BER164B-4

  • Zoro # G709750708


product price: $72.85
/ea

Key Features

Size
4inX6in
Pattern
berber shag
Material
Polypropylene
Pile Height
1.18in
Thickness
1.26in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BER164B-4
Zoro #
G709750708
UPC #
889048307018
Country of Origin
Turkey

Dimensions

Size
4inX6in
Pile Height
1.18in
Thickness
1.26in

Details

Color
Light Grey/Cream
Pattern
berber shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.