
Berlin Tripod Side Table Light Grey Oak & Black
Mfr # ACC4207C
Zoro # G411779639
product price: $99.45
/ea
Free Shipping & Returns
Key Features
Metal Type
Iron
Weight Capacity
20 Lbs.
Tabletop Color
Light Grey Oak , Black
Metal Color
Black
Finish
Veneer/ Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC4207C
Zoro #
G411779639
UPC #
889048831285
Country of Origin
China
Dimensions
Size Dimension
17.3 in X17.3 in X21.6 in
Details
Metal Type
Iron
Weight Capacity
20 Lbs.
Tabletop Color
Light Grey Oak , Black
Metal Color
Black
Finish
Veneer/ Powder
Wood Type
Mdf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.