Zoro Homepage

Berman Floor Lamp, Chrome

  • Mfr # FLL4110A

  • Zoro # G911841836


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton / Iron
Bulb Type
St19led
Bulb Base Type
E26 Screw Terminal
Watts
4
Fabric Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLL4110A
Zoro #
G911841836
UPC #
195058175074
Country of Origin
China

Dimensions

Cord Length
72in

Details

Material
Cotton / Iron
Bulb Type
St19led
Bulb Base Type
E26 Screw Terminal
Watts
4
Fabric Material
Cotton
Shade Color
Black
Lamp Color
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.