Zoro Homepage

Birdsong 28 in. Table Lamp, 2PK

  • Mfr # LIT4325A-SET2

  • Zoro # G310634039


product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Fabric Material
100% Cotton
Bulb Type
E26 Led A19 9w
Bulb Base Type
E26 Screw Terminal
Lamp Color
Oil Rubbed Bronze
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4325A-SET2
Zoro #
G310634039
UPC #
683726437741
Country of Origin
China

Dimensions

Size
14.5 in x 10.5 in x 28 in
Cord Length
60

Details

Fabric Material
100% Cotton
Bulb Type
E26 Led A19 9w
Bulb Base Type
E26 Screw Terminal
Lamp Color
Oil Rubbed Bronze
Material
Iron
Maximum Wattage
13w
Color
Oil Rub Bronze
Body Material
Iron
Shade Color
Off White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.