Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Blossom Hand Tufted Square Area RugBeige & Ivory 6 x 6 ft. BLM115B-6SQ

Blossom Hand Tufted Square Area RugBeige & Ivory 6 x 6 ft. (Discontinued)

  • Mfr # BLM115B-6SQ
  • Zoro # G509282997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLM115B-6SQ
Zoro #
G509282997
UPC #
889048895751
Country of Origin
India

Dimensions

Pile Height
0.31in
Size
6inX6in

Details

Color
Beige/Ivory
Pattern
blossom
Material
Wool
Weave
hand tufted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.