Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Boston Accent Rugs, Orange - 2 ft.-6 in. x 4 ft. BOS680C-24

Boston Accent Rugs, Orange - 2 ft.-6 in. x 4 ft. (Discontinued)

  • Mfr # BOS680C-24
  • Zoro # G910721078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS680C-24
Zoro #
G910721078
UPC #
889048076310
Country of Origin
India

Dimensions

Size
2 ft 6 in x 4 ft

Details

Color
Orange
Pattern
boston
Material
Cotton
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.