Zoro Homepage

Boston Square RugsBrown 4 x 4 ft.

  • Mfr # BOS680A-4SQ

  • Zoro # G209656739


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Weave
flat weave
Material
Cotton
Color
Brown
Size
4ft X4ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS680A-4SQ
Zoro #
G209656739
UPC #
889048076211
Country of Origin
India

Dimensions

Size
4ft X4ft

Details

Weave
flat weave
Material
Cotton
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.