Zoro Homepage

Braydon Flush Mount, Chrome

  • Mfr # FLU4031A

  • Zoro # G509079610


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Iron
Size Dimension
12 in x 12 in x 6 in
Shade Color
Chrome / White
Watts
4w
Light Bulb Bass
E26 Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4031A
Zoro #
G509079610
UPC #
889048614956
Country of Origin
China

Dimensions

Size Dimension
12 in x 12 in x 6 in
Canopy Dimensions
8 in X 8 in X 1 in
Cord Length
6

Details

Housing Material
Iron
Shade Color
Chrome / White
Watts
4w
Light Bulb Bass
E26 Screw Terminal
Fixture Housing Color
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.