Zoro Homepage

Brentwood RugLight Grey & Blue 6 x 9 ft.

  • Mfr # BNT822F-6

  • Zoro # G009285719


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Size
6inX9in
Color
Light Grey/Blue
Pattern
brentwood
Material
Polypropylene, Jute
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNT822F-6
Zoro #
G009285719
UPC #
889048682238
Country of Origin
Turkey

Dimensions

Size
6inX9in

Details

Color
Light Grey/Blue
Pattern
brentwood
Material
Polypropylene, Jute
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.