Zoro Homepage

Brogen Accent Table Silver And Clear Glass Top

  • Mfr # FOX2527A

  • Zoro # G210680884


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Silver
Metal Type
Iron
Contents
Glass
Color
Silver / Clear Glass Top
Dimensions
37.4 in X 21.7 in X 17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2527A
Zoro #
G210680884
UPC #
683726437222
Country of Origin
China

Dimensions

Dimensions
37.4 in X 21.7 in X 17 in

Details

Metal Color
Silver
Metal Type
Iron
Contents
Glass
Color
Silver / Clear Glass Top
Intended / Approved Use
Residential Use Only
Assembly
Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.