Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brooks Side Table Lacqure White & Black

  • Mfr # ACC4200C

  • Zoro # G911779726


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
30 Lbs
Metal Color
Black
Finish
Powder Coating
Tabletop Material
Mdf / Iron
Size Dimension
27 in x 21.5 in x 17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC4200C
Zoro #
G911779726
UPC #
889048767058
Country of Origin
China

Dimensions

Size Dimension
27 in x 21.5 in x 17.7 in

Details

Weight Capacity
30 Lbs
Metal Color
Black
Finish
Powder Coating
Tabletop Material
Mdf / Iron
Metal Type
Iron
Wood Type
Mdf
Tabletop Color
White Lacquer/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.