Zoro Homepage

Brunner Desk Chair, Grey

  • Mfr # FOX8510C

  • Zoro # G710670583


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Weight Capacity
300 Lbs
Size Dimension
18.3inx21.9inx31.5in
Metal Type
Iron
Fill Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX8510C
Zoro #
G710670583
UPC #
683726733126
Country of Origin
China

Dimensions

Size Dimension
18.3inx21.9inx31.5in

Details

Color
Grey
Weight Capacity
300 Lbs
Metal Type
Iron
Fill Material
Foam
Fabric Material
Pvc
Metal Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.