This item is Discontinued.

Safavieh Byram End Table- Antique Gold Leaf - 20.5 x 12 x 16 in. FOX2574A

Byram End Table- Antique Gold Leaf - 20.5 x 12 x 16 in. (Discontinued)

  • Mfr # FOX2574A
  • Zoro # G610643243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2574A
Zoro #
G610643243
UPC #
889048001107
Country of Origin
China

Dimensions

Size Dimension
16 in X12 in X20.5 in
Dimensions
16 in X 12 in X 20.5 in

Details

Weight Capacity
15 Lbs.
Finish
Lacquer Coating
Metal Color
Gold
Metal Type
Iron
Tabletop Color
Antique Gold
Intended / Approved Use
Residential Use Only
Assembled/Unassembled
Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.