
Cadeo Daybed, Grey & Grey
Mfr # PAT7500B
Zoro # G812021832
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Size
52.65 in X 62.4 in X 27.59 in
Fill Material
Foam
Weight Capacity
705.6 lbs.
Assembly Required
Yes View Assembly Instructions
Metal Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7500B
Zoro #
G812021832
UPC #
889048880269
Country of Origin
Viet Nam
Dimensions
Size
52.65 in X 62.4 in X 27.59 in
Seat Dimensions
53.15 in X 57.84 in X 11.42 in
Details
Fill Material
Foam
Weight Capacity
705.6 lbs.
Assembly Required
Yes View Assembly Instructions
Metal Type
Steel
Fabric
Polyester
Color
Grey
For Use With
Residential Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.