
Cadeo Daybed, Natural & White
Mfr # PAT7500D
Zoro # G012021816
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes View Assembly Instructions
Contents
Wicker / Steel Frame
Metal Type
Steel
Weight Capacity
705 lbs.
Color
Natural / White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT7500D
Zoro #
G012021816
UPC #
195058205696
Country of Origin
China
Dimensions
Size
52.65 in X 62.4 in X 27.59 in
Seat Dimensions
53.15 in X 57.84 in X 11.42 in
Details
Assembly Required
Yes View Assembly Instructions
Contents
Wicker / Steel Frame
Metal Type
Steel
Weight Capacity
705 lbs.
Color
Natural / White
Fill Material
Foam
Finish
Powder Coating
For Use With
Residential Use Only
Fabric
100% Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.