Zoro Homepage

Cagney Accent Table Gold And Black Glass Top

  • Mfr # FOX2535B

  • Zoro # G010668761


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Gold
Metal Type
Iron
Weight Capacity
15 Lbs.
Finish
Lacquer Coating
Tabletop Color
Gold , Black Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2535B
Zoro #
G010668761
UPC #
683726437864
Country of Origin
China

Dimensions

Size Dimension
20 in X20 in X21.2 in

Details

Metal Color
Gold
Metal Type
Iron
Weight Capacity
15 Lbs.
Finish
Lacquer Coating
Tabletop Color
Gold , Black Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.