Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callia Retro Mid Century Wood Stacking End Table, Light Brown

  • Mfr # FOX4268A

  • Zoro # G710643181


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Iron
Tabletop Color
Light Brown
Weight Capacity
30 Lbs.
Metal Color
Black
Size Dimension
16.5 in X16.5 in X31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX4268A
Zoro #
G710643181
UPC #
889048200630
Country of Origin
China

Dimensions

Size Dimension
16.5 in X16.5 in X31.5 in

Details

Metal Type
Iron
Tabletop Color
Light Brown
Weight Capacity
30 Lbs.
Metal Color
Black
Finish
Nc Coating/ Powder Coating
Wood Type
Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.