This item is Discontinued.

Safavieh Calvin End Table- Antique Gold Leaf - 24 x 17 x 17.8 in. FOX2571A

Calvin End Table- Antique Gold Leaf - 24 x 17 x 17.8 in. (Discontinued)

  • Mfr # FOX2571A
  • Zoro # G610610306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2571A
Zoro #
G610610306
UPC #
889048001046
Country of Origin
China

Dimensions

Size Dimension
17.8 in X17 in X24 in

Details

Metal Color
Antique Gold
Metal Type
Iron
Weight Capacity
15 Lbs.
Tabletop Color
Gold
Finish
Lacquer Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.