This item is Discontinued.

Safavieh Cambridge Hand Tufted Square RugIvory & Purple 6 x 6 ft. CAM134V-6SQ

Cambridge Hand Tufted Square RugIvory & Purple 6 x 6 ft. (Discontinued)

  • Mfr # CAM134V-6SQ
  • Zoro # G909657531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM134V-6SQ
Zoro #
G909657531
UPC #
683726730538
Country of Origin
India

Dimensions

Pile Height
0.375 in
Size
6 ft X 6 ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Ivory/Purple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.