Zoro Homepage

Candice White Cross Back End Table

  • Mfr # AMH6523A

  • Zoro # G610643311


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wood Type
Poplar
Number of Shelves
1
Shelf Dimensions
14.57 in X 10.63 in X 15.35 in
Shape
Rectangle
Size Dimension
18.1 in X13.4 in X21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6523A
Zoro #
G610643311
UPC #
683726743958
Country of Origin
China

Dimensions

Shelf Dimensions
14.57 in X 10.63 in X 15.35 in
Size Dimension
18.1 in X13.4 in X21.5 in
Height
21 in
Length
13-1/2 in
Width
18 in

Details

Wood Type
Poplar
Number of Shelves
1
Shape
Rectangle
Assembled/Unassembled
Unassembled
Tabletop Color
White
Color
White
Number of Legs
4
Weight Capacity
25 Lbs.
Includes
Base
Item
End Table
Finish
Nc Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.