Zoro Homepage

Cape Cod 5 x 8 ft. Rectangle Area Rug Brown & Natural

  • Mfr # CAP901T-5

  • Zoro # G809286886


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/Natural
Pattern
cape cod
Material
Leather
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP901T-5
Zoro #
G809286886
UPC #
889048542549
Country of Origin
India

Dimensions

Size
5inX8in

Details

Color
Brown/Natural
Pattern
cape cod
Material
Leather
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.