Zoro Homepage

Cape Cod 8 x 10 ft. Rectangle Area Rug Chocolate & Natural

  • Mfr # CAP901H-8

  • Zoro # G409286903


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Weave
hand knotted
Size
8ft X10ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP901H-8
Zoro #
G409286903
UPC #
889048542518
Country of Origin
India

Dimensions

Size
8ft X10ft

Details

Material
Leather
Weave
hand knotted
Color
Chocolate/Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.