Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Cape Cod Accent Area RugNatural & Yellow 2 ft. 3 in. x 3 ft. 9 in. CAP863F-24

Cape Cod Accent Area RugNatural & Yellow 2 ft. 3 in. x 3 ft. 9 in. (Discontinued)

  • Mfr # CAP863F-24
  • Zoro # G309465064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP863F-24
Zoro #
G309465064
UPC #
889048106215
Country of Origin
India

Dimensions

Size
2 ft 3 in x 3 ft 9 in

Details

Weave
hand knotted
Material
70% Cotton, 30% Jute
Color
Natural/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.