Zoro Homepage

Cape Cod Runner Hand Woven Rug, Silver and Natural - 2 ft.-3 in. x 8 ft.

  • Mfr # CAP822J-28

  • Zoro # G609285669


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Pattern
cape cod
Material
Cotton
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP822J-28
Zoro #
G609285669
UPC #
889048173477
Country of Origin
India

Dimensions

Size
2 ft-3inX8 ft

Details

Color
Silver/Natural
Pattern
cape cod
Material
Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.